Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Moisture analysers, MB series

Supplier: VWR Collection

Rugged compact instruments for moisture determination of raw materials and finished products in the food, cosmetics, dairy, pharmaceutical, chemical and ceramics industries.

  • Choice of models to meet user-requirements of capacity and precision
  • Halogen-infrared heat source
  • Double-case design to protect the weighing unit from irradiated heat
  • PT100 temperature sensor ensures process repeatability
  • Time and date information is available with printed output
MB 64M: Features an electromagnetic force restoration weighing system with drying resolution of 0,001%
MB 163L: Features a high resolution load cell weighing system

MB series with optional Tablet System (611-8683)

MB series moisture analysers can be connected to a tablet via Bluetooth® and tablet to Bluetooth® printer. The optional 7 inch tablet has been designed specifically for moisture analysis and features the following:

  • Multi-touch, with Android operating system
  • Selection of temperature profile (ramp, fast, steps, standard)
  • See live, real time graph of drying process
  • Store data and then export the information through local area network (LAN) or Internet (Wi-Fi)
  • Create up to 10 different user profiles
  • Multi-language, customisable settings
Ordering information: The internal thermometer can be calibrated using the optional calibration kit.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

MB 64M
Description Pk VWR Catalog Number Quantity
Moisture analyser MB 64M 1 611-3233
Moisture analyser MB 64M, with certificate 1 611-3293

MB 163L
Description Pk VWR Catalog Number Quantity
Moisture analyser MB 163L 1 611-2318
Moisture analyser MB 163L, with certificate 1 611-3295
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model MB 64M MB 163L
Heater type Halogen-infrared lamp
Capacity (g) 60 160
Pan size (Ø mm) 100
Moisture range (%) 0 - 100
Moisture resolution (%) 0,001 0,01
Readability (% ) / (mg) 0,1 mg 1 mg
Repeatability (Std. Dev. %) ±0,18% (~2g sample) ±0,20% (~2g sample)
Temperature range (°C) 35...160
Temperature programs Standard
Program memory 5
Timer 1 - 99 min (1 min intervals)
Endpoint/analysis mode Manual, time, autostop %
Displayed results Moisture %, dry residual %, ATRO, temperature, remaining time (only when in time mode)
Display LCD, backlit
Data printed Temperature, time, initial weight, final weight, moisture content, (date and time if using 630-1485 printer)
W×D×H (mm) 215×345×235
Weight 6,1 kg 4,7 kg

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Reusable sample dishes are essential for use with moisture analysers 80 611-2788
Disposable glass fibre discs are used in conjunction with the test dish (611-2788) when analysing liquids and semi-solid samples. These ensure accurate results when testing samples that contain large amounts of liquid, facilitate better heat distribution throughout the sample and prevent liquid splashing during the sample drying process 200 611-3715
Temperature calibration kit for VWR moisture analysers (for serial numbers > IT14004360) 1 611-2789
Temperature calibration kit for VWR moisture analysers 1 611-3248
7 inch Tablet System for VWR balances and moisture analysers including Tab-Box connecting interface, Bluetooth® interface, Bluetooth® dongle for instrument applications and tilting support 1 611-8683
Thermal printer TLP-50 for VWR LA, LP, SM balances and MB moisture analysers, EU-plug + UK-plug 1 630-1485
Paper roll for thermal printer (630-1485) 1 630-1488 Unavailable
Labels, self-adhesive, 500 on a roll for thermal printer 1 630-1487
Printer DPP-250 with Bluetooth® interface for Tablet System 1 611-2793
Paper roll for DPP-250 printer (611-2793), 1 roll 1 611-2795
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty