Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Digital core thermometer

Supplier: VWR Collection

Stainless steel probe (L×Ø: 200×3,5 mm)

This general purpose thermometer is available in convenient pocket size.

  • Automatic switch-off
  • Data 'HOLD' function
  • Maximum/minimum memory
W×D×H: 190×17×20 mm

Weight: 90 g

RoHS compliant.

Delivery information: Supplied with probe cover, pocket clip, LR44 battery and certificate of calibration.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Pk Accuracy Range Resolution VWR Catalog Number Quantity
1 ±2,0 (−50…−20; 120…250); ±1,0 (−20…+120); ±3,0 (200…300) °C −50…+300 °C 0,1 °C 620-0912
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty