Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Cleanroom wipes, Spec-Wipe® 3E

Supplier: VWR Collection

Durable, non woven wipes, made from 46% polyester and 54% cellulose.

  • Hydroentangled: Yields a durable wipe which produces less particulation than some other non woven methods
  • Hydroentangled without the use of chemicals: Reduces ionic contamination
  • Lightweight polyester/cellulose combination: Economical and sorbent
  • Creped fabric: Provides improved softness and bulk
Suitable for use in Class 1000, ISO 6, M4.5 cleanrooms.

Colour: White




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
L×W Packed Pk VWR Catalog Number Quantity
229×229 mm 300 per bag 300 115-0597
305×305 mm 150 per bag 150 115-0598
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model Spec-Wipe® 3E
Absorbency - intrinsic (ml/g) 5,43
Absorbency - extrinsic (ml/m²) 283
Absorbency - rate (s) 1
Particle generation (>=0.5 µm) (×10⁶/m²) 58,2
Extractables - using deionised water (g/m²) 0,025
Extractables - using isopropyl alcohol (g/m²) 0,020
Fibres (>100 µm) (×10³/m²) 44
Ions - chloride (ppm) 9,4
Ions - sodium (ppm) 8,3
Basis weight (g/m²) 52
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty