Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Microcentrifuges, high-speed, LSE™

Supplier: Corning
Corning® LSE™
This high speed microcentrifuge is a small benchtop centrifuge that features an easy-to-use, digital control interface and high-speed performance for quick nucleic acid and protein separations.

  • Rotor speed can be set and displayed in rpm and calculated g-force on the easy-to-read display
  • Fast acceleration to a maximum speed 13300 rpm/16300 ×g
  • Complete with easy access, 24 × 1,5/2,0 ml rotor
  • Quiet and cool running, even at maximum speed

Two control knobs are used to precisely set rotor speed and run time. The centrifuge incorporates a brushless drive and unique air cooling system to both reduce noise and minimize sample heating even during prolonged runs at maximum speed.

Delivery information: Supplied with rotor, instruction manual, warranty card, power cord, standard rotor and a rotor removal tool.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
High-speed microcentrifuge LSE™, bench, EU-plug 1 CORN6766-HS
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Ambient operating temperature (°C) 0…40
Max. capacity 24×1,5/2,0 ml (10×40 mm)
Max. speed (min-1) 13300
Max. RCF (×g) 16276
Control Digital
Power supply 230 V, 50/60 Hz
W×D×H (mm) 235×292×216
Weight (kg) 8,1
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty