Heating circulators
Supplier: Julabo
461-0168EA
0
INR
JULA9352512
Heating circulators
Heating circulators with stainless steel bath tank for internal and external temperature applications. Units have powerful heating capacities for large closed or open external systems with simultaneous operation in the bath tank. Models are available with different bath sizes and operating facilities. Accessories: External PT100 sensors, bath fluids, tubing and adapters for connecting external systems. All models feature an integrated cooling coil for applications at or near ambient temperature.
- Early warning system signals a lowering of bath fluid level
- PID temperature control with drift compensation and electronically-adjustable pump capacity
- RS232 interface
MA models: Features include Multi-Display (LED) for actual value, up to three set points, high/low temperature warning functions and high temperature protection. It is possible to calibrate three temperatures simultaneously.
ME models: Features include Multi-Display (LED) for actual value, up to three set points, high/low temperature warning functions and high temperature protection. It is possible to calibrate three temperatures simultaneously. Units have a bright VFD comfort display for simultaneous indication of internal/external set point and actual values, and PID cascade temperature control for highest internal and external temperature stability.
ME models: Features include Multi-Display (LED) for actual value, up to three set points, high/low temperature warning functions and high temperature protection. It is possible to calibrate three temperatures simultaneously. Units have a bright VFD comfort display for simultaneous indication of internal/external set point and actual values, and PID cascade temperature control for highest internal and external temperature stability.
Early warning system signals a lowering of bath fluid level
PID temperature control with drift compensation and electronically-adjustable pump capacity
Electronically-adjustable pump capacity including illuminated pump stage display
Connection for external PT100 sensor for measurement and control
Integrated controller with 10 program steps
RS232 interface
PID temperature control with drift compensation and electronically-adjustable pump capacity
Electronically-adjustable pump capacity including illuminated pump stage display
Connection for external PT100 sensor for measurement and control
Integrated controller with 10 program steps
RS232 interface
HE, SE models: Features as ME, and in addition have optional electronic module with analogue connections for temperature recorder, set point programmer.
ICC (Intelligent Cascade Control), self-optimising temperature control, for optimum results
TCF (Temperature Control Features) for band limit, limit setting, co-speed factor and control dynamics
Particularly powerful pressure and suction pump to 1,1 bar, electronically adjustable
ICC (Intelligent Cascade Control), self-optimising temperature control, for optimum results
TCF (Temperature Control Features) for band limit, limit setting, co-speed factor and control dynamics
Particularly powerful pressure and suction pump to 1,1 bar, electronically adjustable
HL, SL models: Features as HE/SE, and in addition have LCD dialogue display, backlit with interactive menu and connections for optional solenoid valves, or HST Booster heater with an additional heating capacity of 4 kW.
RS232/RS485 interface for comprehensive communication and networking possibilities
Integrated programmer for 6×60 program steps
RS232/RS485 interface for comprehensive communication and networking possibilities
Integrated programmer for 6×60 program steps
Max. flow rate / max. pressure:
ME: 11 - 16 L/min, 450 mbar
HE, SE, HL, SL: 22 - 26 L/min, 700 mbar pressure, 400 mbar suction
ME: 11 - 16 L/min, 450 mbar
HE, SE, HL, SL: 22 - 26 L/min, 700 mbar pressure, 400 mbar suction
Certifications: Classification (according to DIN 12876-1: 3): MA, ME, HE, SE, HL, SL
Ordering information: All units with an RS232 interface can use the free EasyTemp software for control via a PC; the software can be downloaded free of charge. Please contact your local Avantor office for details.
New Product
Limited Time Sale
Select items below are currently on sale
Enter Certificate Details
Inquire for Price
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...
Item(s) Added to Cart