Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Stopcocks, with side arms

Supplier: COWIE
PTFE, with glass side arms

  • Inert, unbreakable, grease free
  • Plug cannot be accidentally removed
  • Very good chemical resistance

Straight through or T-type, complete with borosilicate side arms. Easy to assemble and dismount, medium vacuum pressure performance.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

Stopcocks, straight
Hole Ø For tube O-Ø Pk VWR Catalog Number Quantity
10 mm 14 mm 1 229-0550
2 mm 8 mm 1 229-0547
4 mm 10 mm 1 229-0548
6 mm 14 mm 1 229-0549

Stopcocks, T-Type
Hole Ø For tube O-Ø Pk VWR Catalog Number Quantity
2 mm 8 mm 1 229-0551
3 mm 8 mm 1 229-0552
4 mm 10 mm 1 229-0553
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty