Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Cooling packs

Supplier: VWR Collection
Gel filled

These packs are designed to safeguard temperature-sensitive products during storage and transport. They can be chilled in a freezer, refrigerator or low temperature incubator. They are effective when used with insulated shipping containers.

  • Keep their shape during all stages of use: Phase changes at 0 °C and returns to gel state after thawing
  • Suitable for pharmaceuticals, clinical trials, diagnostic kits, chemicals and biologicals
  • Long lasting, high performance temperature protection

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
W×D×H Weight Pk VWR Catalog Number Quantity
89×165×19 mm 227 g 72 216-0192
140×152×25 mm 341 g 48 216-0193
140×165×25 mm 454 g 36 216-0194
203×140×32 mm 682 g 24 216-0195
267×140×32 mm 909 g 18 216-0196
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty