Aluminum etch (80:15:3:2), CMOS, J.T.Baker®
Supplier: Avantor
|
Danger
|
Management of Change (MOC) category = R
5459-05EA
0
INR
5459-05
Aluminum etch (80:15:3:2), CMOS, J.T.Baker®
Aluminum etch
UN:
1760 ADR: 8,II |
Specification Test Results
For Microelectronic Use | |
Phosphoric Acid (H₃PO₄)(w/w) | 72.5 - 74.5 % |
Nitric Acid (HNO₃)(w/w) | 1.7 - 2.3 % |
Acetic Acid (CH₃COOH)(w/w) | 9.5 - 10.5 % |
Antimony (Sb) | ≤15.000 ppm |
Calcium (Ca) | ≤15 ppm |
Chloride (Cl) | ≤3 ppm |
Sodium (Na) | ≤10.000 ppm |
Sulfate (SO₄) | ≤20 ppm |
Insoluble Matter | ≤50 ppm |
Arsenic (As) | ≤0.200 ppm |
Trace Impurities - Copper (Cu) | ≤1 ppm |
Trace Impurities - ACS - Heavy Metals (as Pb) | ≤5 ppm |
Trace Impurities - Iron (Fe) | ≤6.000 ppm |
Trace Impurities - Lithium (Li) | ≤0.300 ppm |
Trace Impurities - Magnesium (Mg) | ≤2.000 ppm |
Trace Impurities - Manganese (Mn) | ≤0.200 ppm |
Trace Impurities - Nickel (Ni) | ≤1.000 ppm |
Trace Impurities - Potassium (K) | ≤6.000 ppm |
Trace Impurities - Strontium (Sr) | ≤2.000 ppm |
Particle Count - 1.0 µm and greater | ≤25 par/ml |
Reported value is the average of all samples counted for this lot number,with no individual sample value exceeding the specification. | |
NOTE: Bottle will discolor with age. |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...