Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

FluoranSafe 2, Scintran®

Supplier: VWR Chemicals
Warning

A general purpose, biodegradable scintillation cocktail for use with aqueous samples. This cocktail has high sample holding capacities but still exhibits good counting efficiencies.


Density: 0,91 g/cm³ (20 °C)
Flash Pt: 74 °C (closed cup)
UN: 1992
ADR: 3,III

 

ORDER

Expand All / Collapse All
Pack type Pk VWR Catalog Number Quantity
Plastic bottle 4 l 145166V
Get a discount if you order 4 or more. Login in now for details.
Expand All / Collapse All
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

a new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping