These highly accurate folding thermometers, in stainless steel and safe anti-microbial coating, have been designed for the general research laboratory. Wide range covers 99% of routine temperature checks.
- Flip-open design, easy to use
- Rapid response: Reading is updated in 2 seconds
- Thermometers are rated at IP 65 splash resistance: Protected against low pressure jets if water, such as splashes from a tap
- Units have a built-in magnetic backing for convenient storage
- Silver-based antimicrobial additive is impregnated into the case to inhibit growth of pathogens (efficacy rated at 99% or greater)
- Will automatically enter sleep mode after 60 seconds to conserve battery life
- Stainless steel probe may be positioned at any angle
- Fold-up, protected probe allows ultimate portability
- Big digit display, 50 mm high
Ultra-sensitive thermistor sensor is located at the tip of the probe, minimum insertion depth of 5 mm.
Calibration points: 0, 100 and 200 °C
Certifications: Multi-point calibration on an individually numbered Traceable® certificate which ensures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognised national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
NSF certification.