Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Vis and UV/Vis spectrophotometers, Genesys™ 10S

Supplier: Thermo Scientific
Genesys 10S are versatile and include software with advanced functionality for demanding samples.

  • Instant on, maintenance-free Xenon flash lamp, guaranteed for three years
  • UV/Vis model allows the system to meet Pharmacopoeia requirements
  • Internal graphical 40-columns printer

Delivery information: Supplied with an automated six-position single-cell changer, spare fuses, USB stick, USB cable, dust cover and operator manual.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Description Model Range Pk VWR Catalog Number Quantity
UV/Vis spectrophotometer, power leads with EU-plug and UK-plug Genesys™ 10S UV/Vis - 1 634-0595
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Model Genesys™ 10S UV/Vis
Optical design Split beam
Display Graphical backlit LCD (97×71 mm), 320×240 P
Absorbance range 0,5 − 3,5 A
Absorbance accuracy 0,5 % or ±0,005 A, whichever is greater up to 2 A
Stray light < 0,08 % T @ 220 ; 340 nm (NaI, NaNO₃) ; < 1,0 % @ 198 nm (KCl)
Wavelength range 190 − 1100 nm
Spectral bandwidth 1,8 nm
Scanning speed 70 nm/second
Lamp source, lifetime Xenon flash, 5 years
Output USB
Electrical 100 - 240 V
W×D×H 300×400×250 mm
Weight 8,6 kg
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty