Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Mini centrifuge

Supplier: VWR Collection
VWR®
This mini centrifuge is designed for the centrifugation of microcentrifuge tubes and PCR strips.

  • Equipped with quick release rotor adapter
  • Innovative dual safety lock lid prevents accidental opening during operation
  • Higher speed rating (8500 rpm)
  • Rubber coated base plate offers improved stability and reduced vibration
  • Recessed rotor bowl for spill containment, externally accessible fuse

The unit features a quick release rotor adapter (no tools required) that accommodates either an 8-place tube or 4×8 PCR strip rotor. To open the lid, simply press the lid release (blue button) located on the front of the centrifuge.

Delivery information: Supplied with rotor for eight 1,5 ml or 2,0 ml tubes, a rotor for four 8×0,2 ml PCR tube strips, and 8 adapters (inserts) for 0,5 ml tubes. Detachable power cord and two-year warranty are also included with every unit.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Mini centrifuge, with US adapter 1 VWRU10067-588
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Max. capacity 8× 0,5 - 2,0 ml tubes, four 8× 0,2 ml strip tubes or 32× 0,2 ml tubes
Max. speed (min-1) 8500
Max. RCF (×g) 3884
Power supply 100 - 240 VAC, 50/60 Hz
W×D×H (mm) 198×185×109
Weight (kg) 1,25
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty