Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

HPLC/UHPLC columns, ACE® C18-Amide, microbore, 3 µm

Supplier: Advanced Chromatography Technologies
ACE®
ACE® C18-Amide is a uniquely designed stationary phase offering improved retention of polar compounds, enhanced phenolic resolution and alternative selectivity to C18 bonded columns. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative. The special design of the ACE® C18-Amide ligand incorporates an extended alkyl chain spacer between the silica surface and amide polar group, which gives extra phase stability.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (2,0 µm to 10 µm) and complementary phases
  • Low bleed for UV and LC/MS compatibility
  • C18 hydrophobic plus Amide interactions, compatible with 100% aqueous conditions

Maximum recommended pH: 2,0 to 8,0

Max. pressure: 350 bar




 

ORDER

Expand All / Collapse All
Description Column format Phase Pore size Particle size I-Ø×L Pk VWR Catalog Number Quantity
1/16" connections Microbore C18-Amide 100 Å 3 µm 0,5×30 mm 1 ACE-1112-03005
1/32" connections Microbore C18-Amide 100 Å 3 µm 0,5×30 mm 1 ACE-1112-03005S
1/16" connections Microbore C18-Amide 100 Å 3 µm 0,5×50 mm 1 ACE-1112-05005
1/32" connections Microbore C18-Amide 100 Å 3 µm 0,5×50 mm 1 ACE-1112-05005S
1/16" connections Microbore C18-Amide 100 Å 3 µm 0,5×75 mm 1 ACE-1112-75005
1/32" connections Microbore C18-Amide 100 Å 3 µm 0,5×75 mm 1 ACE-1112-75005S
1/16" connections Microbore C18-Amide 100 Å 3 µm 0,5×100 mm 1 ACE-1112-10005
1/32" connections Microbore C18-Amide 100 Å 3 µm 0,5×100 mm 1 ACE-1112-10005S
1/16" connections Microbore C18-Amide 100 Å 3 µm 0,5×125 mm 1 ACE-1112-12005
1/32" connections Microbore C18-Amide 100 Å 3 µm 0,5×125 mm 1 ACE-1112-12005S
1/16" connections Microbore C18-Amide 100 Å 3 µm 0,5×150 mm 1 ACE-1112-15005
1/32" connections Microbore C18-Amide 100 Å 3 µm 0,5×150 mm 1 ACE-1112-15005S
1/16" connections Microbore C18-Amide 100 Å 3 µm 1,0×30 mm 1 ACE-1112-0301
1/32" connections Microbore C18-Amide 100 Å 3 µm 1,0×30 mm 1 ACE-1112-0301S
1/16" connections Microbore C18-Amide 100 Å 3 µm 1,0×50 mm 1 ACE-1112-0501
1/32" connections Microbore C18-Amide 100 Å 3 µm 1,0×50 mm 1 ACE-1112-0501S
1/16" connections Microbore C18-Amide 100 Å 3 µm 1,0×75 mm 1 ACE-1112-7501
1/32" connections Microbore C18-Amide 100 Å 3 µm 1,0×75 mm 1 ACE-1112-7501S
1/16" connections Microbore C18-Amide 100 Å 3 µm 1,0×100 mm 1 ACE-1112-1001
1/32" connections Microbore C18-Amide 100 Å 3 µm 1,0×100 mm 1 ACE-1112-1001S
1/16" connections Microbore C18-Amide 100 Å 3 µm 1,0×125 mm 1 ACE-1112-1201
1/32" connections Microbore C18-Amide 100 Å 3 µm 1,0×125 mm 1 ACE-1112-1201S
1/16" connections Microbore C18-Amide 100 Å 3 µm 1,0×150 mm 1 ACE-1112-1501
1/32" connections Microbore C18-Amide 100 Å 3 µm 1,0×150 mm 1 ACE-1112-1501S

Guard cartridges
Description Column format Phase Pore size Particle size I-Ø×L Pk VWR Catalog Number Quantity
For analytical columns (I-Ø 2,1 mm) Guard Cartridge C18-Amide 100 Å 3 µm - mm 5 ACE-1112-0102GD
For analytical columns (I-Ø 3,0, 4,0, 4,6 mm) Guard Cartridge C18-Amide 100 Å 3 µm - mm 5 ACE-1112-0103GD
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Carbon load 16,4%
Endcapped Yes
Max. pressure 350 bar
pH range 2 - 8
Surface area 300 m²/g
USP code L1
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty