Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

HPLC/UHPLC columns, ACE® Excel® Silica, analytical, 5 µm

Supplier: Advanced Chromatography Technologies
ACE® Excel®
ACE® Excel® Silica columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative. These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Wide range of particle sizes (2 µm to 5 µm) and complementary phases

Maximum recommended pH: 2,0 to 7,0

Max. pressure: 1000 bar



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Column format Phase Pore size Particle size I-Ø×L Pk VWR Catalog Number Quantity
Analytical Silica 100 Å 5 µm 2,1×20 mm 1 EXL-127-0202U
Analytical Silica 100 Å 5 µm 2,1×30 mm 1 EXL-127-0302U
Analytical Silica 100 Å 5 µm 2,1×50 mm 1 EXL-127-0502U
Analytical Silica 100 Å 5 µm 2,1×75 mm 1 EXL-127-7502U
Analytical Silica 100 Å 5 µm 2,1×100 mm 1 EXL-127-1002U
Analytical Silica 100 Å 5 µm 2,1×125 mm 1 EXL-127-1202U
Analytical Silica 100 Å 5 µm 2,1×150 mm 1 EXL-127-1502U
Analytical Silica 100 Å 5 µm 2,1×250 mm 1 EXL-127-2502U
Analytical Silica 100 Å 5 µm 3,0×20 mm 1 EXL-127-0203U
Analytical Silica 100 Å 5 µm 3,0×30 mm 1 EXL-127-0303U
Analytical Silica 100 Å 5 µm 3,0×50 mm 1 EXL-127-0503U
Analytical Silica 100 Å 5 µm 3,0×75 mm 1 EXL-127-7503U
Analytical Silica 100 Å 5 µm 3,0×100 mm 1 EXL-127-1003U
Analytical Silica 100 Å 5 µm 3,0×125 mm 1 EXL-127-1203U
Analytical Silica 100 Å 5 µm 3,0×150 mm 1 EXL-127-1503U
Analytical Silica 100 Å 5 µm 3,0×250 mm 1 EXL-127-2503U
Analytical Silica 100 Å 5 µm 4,6×20 mm 1 EXL-127-0246U
Analytical Silica 100 Å 5 µm 4,6×30 mm 1 EXL-127-0346U
Analytical Silica 100 Å 5 µm 4,6×50 mm 1 EXL-127-0546U
Analytical Silica 100 Å 5 µm 4,6×75 mm 1 EXL-127-7546U
Analytical Silica 100 Å 5 µm 4,6×100 mm 1 EXL-127-1046U
Analytical Silica 100 Å 5 µm 4,6×125 mm 1 EXL-127-1246U
Analytical Silica 100 Å 5 µm 4,6×150 mm 1 EXL-127-1546U
Analytical Silica 100 Å 5 µm 4,6×250 mm 1 EXL-127-2546U
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Carbon load -
Endcapped No
Max. pressure 1000 bar
pH range 2,0 - 7,0
Surface area 300 m²/g
USP code L3
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty