Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Laboratory computers for chromatography software, HP®

Supplier: VWR Collection
Processors: Intel® 4th Generation Core™ i5, i7 Processors
Chipset: Intel® Q87 Express
Operating systems: Pre-installed (availability varies by region):
Windows 8 Pro (64-bit); Windows 8 (64-bit); Windows 7 Ultimate (64-bit) (LAR only); Windows 7 Professional (32-bit); Windows 7 Professional (64-bit); Windows 7 Professional (32-bit) (available through downgrade rights from Windows 8 Pro); Windows 7 Professional (64-bit) (available through downgrade rights from Windows 8 Pro); Windows 7 Home Premium (32-bit) (LAR only); Windows 7 Home Premium (64-bit); Windows 7 Home Basic (32-bit), ǂ (LAR only); FreeDOS 2.0; Novell SUSE Linux Enterprise Desktop 11

Graphics: Integrated Intel® HD Graphics; Discrete AMD Radeon HD 8350, NVIDIA NVS 310, 315, graphics optional
Memory: 1600 MHz DDR3 SDRAM; (4) DIMM slots enabling up to 32GB, dual channel memory support
Communications: Integrated Intel® I217LM Gigabit Network Connection; optional wireless LAN card available

Ports and connectors:
Front: (2 )USB 2.0 ports, (2) USB 3.0 ports, microphone, headphone
Rear: (4) USB 2.0 ports, (2) USB 3.0 ports, stereo audio out, line in, RJ-45 Ethernet, PS/2 mouse and keyboard, VGA, (2) DisplayPort with multistream, 4 power connector, RS-232 serial port
Removable storage: Slim DVD-ROM drive, Slim SuperMulti DVD drive, Slim BDXL Blu-ray Writer drive
Internal storage: Up to 1 TB SATA hard drive; up to 500 GB self-encrypting solid state drive; up to 160 GB solid state drive

Expansion slots: (2) PCI Express x1 (v2.0); (1) PCI Express x 16 (v2.0 – wired as x4); (1) PCI Express x16 (v3.0)
Power: Internal 240 W Power Supply, Active PFC, 94% efficient
Software (Windows OS only): HP business PCs are shipped with a variety of software titles including HP® Client Security, CyberLink Media Suite, HP® ePrint Driver, HP® PageLift, HP® Support Assistant, PDF Complete and Skype. Buy Office



 

ORDER

Expand All / Collapse All

Monitors
Description Pk VWR Catalog Number Quantity
HP® LED backlit monitor, model ProDisplay P201, 20 wide" 1 HPLCLSMPHP20TFTW
HP® LED backlit monitor, model ProDisplay P221, 21,5 wide" 1 HPLCLSMPHP21TFTW
HP® LED backlit monitor, model EliteDisplay E231, 23 wide" 1 HPLCLSMPHP23TFTW

Mouse and keyboards
Description Pk VWR Catalog Number Quantity
HP® wireless mouse, bundled with HP® wireless keyboard, BE 1 HPLCLSAKHPBE
HP® wireless mouse, bundled with HP® wireless keyboard, CH 1 HPLCLSAKHPCH
HP® wireless mouse, bundled with HP® wireless keyboard, DE 1 HPLCLSAKHPDE
HP® wireless mouse, bundled with HP® wireless keyboard, DK 1 HPLCLSAKHPDK
HP® wireless mouse, bundled with HP® wireless keyboard, ES 1 HPLCLSAKHPES
HP® wireless mouse, bundled with HP® wireless keyboard, FI 1 HPLCLSAKHPFI
HP® wireless mouse, bundled with HP® wireless keyboard, FR 1 HPLCLSAKHPFR
HP® wireless mouse, bundled with HP® wireless keyboard, INT 1 HPLCLSAKHPINT
HP® wireless mouse, bundled with HP® wireless keyboard, IT 1 HPLCLSAKHPIT
HP® wireless mouse, bundled with HP® wireless keyboard, NL 1 HPLCLSAKHPNL
HP® wireless mouse, bundled with HP® wireless keyboard, NO 1 HPLCLSAKHPNO
HP® wireless mouse, bundled with HP® wireless keyboard, PT 1 HPLCLSAKHPPT
HP® wireless mouse, bundled with HP® wireless keyboard, SE 1 HPLCLSAKHPSE
HP® wireless mouse, bundled with HP® wireless keyboard, UK 1 HPLCLSAKHPUK
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty