Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Thermo-hydrometers for mineral oils

Supplier: Amarell
High precision thermo-hydrometers designed for government verification.

  • Reference temperature: 15 °C

Used to measure or calibrate the mass and density of mineral oils.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Range Division Temp. range Length Pk VWR Catalog Number Quantity
Thermo-hydrometer 0,610 - 0,700 g/cm³ - −15…+45 °C - 1 AMARH838140
Thermo-hydrometer 0,680 - 0,770 g/cm³ 0,001 g/cm³ −15…+45 °C 400 mm 1 AMARH838142
Thermo-hydrometer 0,750 - 0,840 g/cm³ 0,001 g/cm³ −15…+45 °C 400 mm 1 AMARH838144
Thermo-hydrometer 0,820 - 0,910 g/cm³ 0,001 g/cm³ −15…+45 °C 400 mm 1 AMARH838146
Thermo-hydrometer 0,820 - 0,910 g/cm³ 0,001 g/cm³ −15…+45 °C 400 mm 1 AMARH838146VC
Thermo-hydrometer 0,890 - 0,990 g/cm³ 0,001 g/cm³ −15…+45 °C 400 mm 1 614-0537
Thermo-hydrometer 0,980 - 1,100 g/cm³ 0,001 g/cm³ −15…+45 °C 400 mm 1 AMARH838150
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Length 400 mm
Division 0,001 g/cm³
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty