Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Paper for ignition strength (IS) measurement of cigarettes, Whatman™

Supplier: Whatman (GE Healthcare)
Whatman™
This certified Grade 2 paper is specifically developed for use in measuring the ignition strength (IS) of cigarettes according to ASTM E 2187-04 specifications.

The paper meets both the conditioned (26,1±0,5 g, SD <0,3 g) and dried (24,7±0,5 g, SD <0,3 g) weight requirements.

Ordering information: The lot-specific certificate can be downloaded online.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Grade Size Pk VWR Catalog Number Quantity
2 150 mm 100 WHAT1002-147
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Weight 103 g/m²
Thickness 190 µm
Particle retention 8 µm
Filtration speed 240 s (Herzberg)
Wet burst strength 0,048 bar
Dry burst strength 1,103 bar
Ash content 0,06%
Airflow rate 21 s/100 ml/6,5 cm²
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty